Shop All Industrial Hoses
Novaflex
1-1/2" ID x 20 ft Coupled Composite Petroleum Hose BN
Mfr # CXGG150-20NN
Zoro # G5486665
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 250 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXGG150-20NN
- Zoro # G5486665
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 20 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Outside Dia. | 2" |
Length | 20 ft. |
Length - Gasoline Hose | 20 ft. |
Inside Dia. | 1-1/2" |
Inside Dia. - Gasoline Hose | 1-1/2" |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 2 in |
Description
Item Composite Petroleum Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 in, Hose Length 20 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,750 Nameplate RPM (145TTFR16039)
- SENQCIA INSPIRE SERIES 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Box 5/8" Pit, PK10 (50HRB)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Male NPT 10PCS (UC1414MB-B10-P)
- DODGE 210 Normal Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (123818)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air Hose 300PSI Thor Ends Red (Jackhammer-300-R-50-Thor)
- Novaflex Air Hoses