Shop All Industrial Hoses
Novaflex
1-1/2" ID x 2" OD Coupled Composite Petroleum Hose BN
Mfr # CXGG150-20CE
Zoro # G5486516
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # CXGG150-20CE
- Zoro # G5486516
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 20 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Inside Dia. - Gasoline Hose | 1-1/2" |
Length | 20 ft. |
Length - Gasoline Hose | 20 ft. |
Outside Dia. | 2" |
Inside Dia. | 1-1/2" |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 2 in |
Description
Item Composite Petroleum Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 in, Hose Length 20 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Nylon, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Temp. Range -40 Degrees to 212 Degrees F, Standards USCG 154.500, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Nozzle Kleen HD Aerosol Spray Can, 15 oz (007020)
- FENNER DRIVES Idler, Sprocket, 50 ANSI (CS5002/CB0004)
- POWERFLITE 4L380 38" Outside Length, 1/2" Top Width, 1 Ribs (4L380-2)
- ZURN PEX Manifold, Preassembled, 37-7/16" L (QPPM15H21C-2)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- PAASCHE AIRBRUSH CO AIR HOSE W/CPLGS (PBA-1/8-6)
- Novaflex Air Hoses