Shop All Industrial Hoses
Novaflex
1-1/2" ID x 100 ft Bulk Beverage Hose 250 PSI RD
Mfr # 6507NB-150X100
Zoro # G3374430
product price: $2,262.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,262.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Novaflex
- MFR # 6507NB-150X100
- Zoro # G3374430
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 100 ft |
Inside Dia. - Food Hose | 1-1/2" |
Length | 100 ft. |
Bend Radius | 5 in |
Outside Dia. | 2" |
Food Hose Length | 100 ft. |
Inside Dia. | 1-1/2" |
Food Hose Inside Dia. | 1-1/2" |
Length - Food Hose | 100 ft. |
Description
Beverage Hose, Hose Inside Dia. 1 1/2 in, Hose Length 100 ft, Hose Tube Material Chlorobutyl, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyester, Hose Color Red, Vacuum Rating 28 in Hg, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 240 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 5 in, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Baffle Plate, Governor (NR104)
- ENERPAC Repair Kit, Universal (P80K4)
- NUMATICS Repair Kit (239-2277)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-4-D (GRLA-M5-QS-4-D)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- NOVAFLEX 2" ID x 20 ft Coupled Chemical Hose GN (CXPG200-20NN)
- NOVAFLEX 3" ID x 20 ft Coupled Chemical Hose GN (CXPG300-20NN)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- NOVAFLEX 2" ID x 2-13/32" OD Coupled Chemical Hose GN (CXPG200-15NN)
- GATES Plant Master XTreme 300 LockOn (32011110)
- Novaflex Industrial Hoses