Shop All Industrial Hoses
Novaflex
1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN
Mfr # CXPG150-05NN
Zoro # G5486349
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 5 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Novaflex
- MFR # CXPG150-05NN
- Zoro # G5486349
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 5 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 5 in |
Inside Dia. | 1-1/2" |
Outside Dia. | 1-29/32" |
Length | 5 ft. |
Chemical Hose Length | 5 ft. |
Chemical Hose Inside Dia. | 1-1/2" |
Inside Dia. - Chemical Hose | 1-1/2" |
Length - Chemical Hose | 5 ft. |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Outside Dia. | 1 29/32 in |
Description
Chemical Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 29/32 in, Hose Length 5 ft, Hose Tube Material Polyester, Polypropylene, Hose Cover Material Polypropylene, Hose Color Green, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL SB Series MH Spherical Roller Bearing (SB22208)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6210 2Z JEM)
- AAON PULLEY BK 80 X 119 (P53180)
- INGERSOLL-RAND Pressure Switch (38473278)
- NOVAFLEX 3-1/2" ID x 3 ft EPDM Marine Exhaust Hose 125 PSI BK (45DU87)
- NOVAFLEX 1-1/2" ID x 15 ft Coupled Chemical Hose GN (CXPG150-15NN)
- NOVAFLEX 2-1/2" ID x 3 ft EPDM Marine Exhaust Hose 150 PSI BK (45DU85)
- NOVAFLEX 2-3/8" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU84)
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Yellow (FRT050-100-G)
- Novaflex Air Hoses