Shop All Drill Presses
Nova
Viking Dvr 16" Drill Press
Mfr # 83700
Zoro # G3968538
product price: $1,372.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,372.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nova
- MFR # 83700
- Zoro # G3968538
- UPC # 669762837004
- Country of Origin China
- Category Drill Presses
Description
The Viking Dvr 16” Benchtop Drill Press Is The Newest Addition To The Nova Dvr Series. The Machine Features A Simplified Menu With Large, Easy To Read Icons, Built In Led Lights, Laser Guides, And A 4.5" Quill Stroke. The Dvr Technology Continues To Bring Unprecedented Functionality And Power With Unrivaled Torque And Smoothness To This Category. With Its Unparallel Speed Range Of 150 Rpm To 3000 Rpm (Programmable To 6000 Rpm) The Nova Viking Drill Press Gives You The Capability To Drill Wood, Metals, Plastics And Glass, The Dvr Motor Delivers The Correct Speed And Power To Maintain Optimal Torque Direct To The Drill For The Entire Speed Range. Because Its Direct Drive, There Are No Belts Or Pulleys To Change, You Have No Power Loss Or Vibration. Dvr "Smart Sensors" Interact In A Number Of Ways Which Aid In Safety, Workshop Assist And Performance. The Two Powerful Led Lights Keep Your Project Well-Lit And You Can Quickly Locate The Center Position Of Your Work Piece With The Built In Laser Guides. The Large Tilting Table Is 12 2/3" X 12 2/3" And Is Designed To Provide Maximum Clamping And Accessory Options With Its Slotted Cutouts. Whether You Prefer To Work In Metric, Decimals Or Fractions, The Unit Of Measurement Can Easily Be Changed To Read And Measure In Either Format The Electronic Depth Stop Quickly And Accurately Stops To The Precise Depth You Program For Your Project Eliminating The Guess Work. Once The Desired Depth Is Reached, The Drill Press Automatically Reverses To De-Burr And Eliminate Tear Out Of Delicate Materials. The Self-Start Mode Enables One-Handed Drilling Operation Automatically Turning On And Off And You Raise And Lower The Quill. Other Features Include A, 5/8" Chuck, E-Stop Brake And Forward And Reverse Modes On The Motor For Lh Bits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting (R800TG)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- DRILL AMERICA 3/4"-1 5/8" Adjustable Tap Wrench (DWTTW8)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/16" Tip Size (LL20)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977600-1V)
- INTRADIN HK., LTD MM 10'Bench Drill Press (ZJ4113HA)
- BAILEIGH INDUSTRIAL Drill Press, Belt Drive, 1 hp, 110 V, 15 in Swing, Variable Speed (DP-15VSF)
- DAYTON Floor Drill Press, Geared Head Drive, 4 to 5 hp, 460 V, 32 in Swing, 16 Speed (467L05)
- GENESIS 10 In. 5-Speed Bench Top Drill Press with Work Light (GDP1005A)
- DAYTON Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM15)
- BAILEIGH INDUSTRIAL Floor Drill Press, Geared Head Drive, 1 1/2 hp, 110 V, 10 in Swing, 4 Speed (DP-1000G)
- Nova Power Drills