Nova

Popular Jaw Assortment Bundle (Includes Js25N, Js100N, & Jscole)


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nova
  • MFR # 6033
  • Zoro # G3968635
  • UPC #
    669762004468
  • Country of Origin China
  • Category Lathe Parts

Description

Nova 6033 Popular Chuck Accessories Bundle Contains The Top 3 Most Popular Nova Chuck Accessory Jaws, In One Handy Pack. Add This Bundle To Your Nova Chuck (Precision Midi, G3, Supernova2, Or Titan Ii Chucks), And You'Re Covered With The Most Popular Accessory Add-Ons For Most Wood Turning Projects. The Bundle Consists Of Js25N Nova 25Mm/1" Accessory Jaw, Js100N Nova 100Mm/4" Accessory Jaw And The Jscole, Nova Cole Accessory Jaw. These Are The Top Nova Chuck Accessory Sellers And Give A Good General Additional Range To Your Nova Chuck. All Are Able To Be Fitted To Your Nova Chuck With The Fastenings That Come With The Chuck. The Cole Jaws Come With Additional Fastenings. The Nova 25Mm/1" Jaw Is Convenient For Small Bowl And Small Unsupported Spigot Turning Work. Expansion Range Is 1.02"-1.81" And Contraction Square Range Is 1.10"-0.35", Contraction Round Range Is 1.22" - 0.39" The Nova 100Mm/4" Jaw Is Designed For Expanded Dovetail, Reverse Dovetail And For Gripping Footed Bowls, Around 12-14" In Diameter. It Can Also Mount Customised False Wooden Jaws, So That You Can Design Your Very Own Customised Jaws For Your Special Projects. Expansion Range Is 3.81"-4.64", Contraction Range (Around Bowl Foot) Is Square 3.03" - 2.20" And Rounds Is 3.89"-2.99". The Cole Jaws Are A Versatile Set, Designed For The Re-Mounting Of Bowls To Remove Chuck Marks, Or To Add Decortation, Or To Re-Shape The Bottom Of The Bowls That Have Already Been Turned. These Standard Cole Jaws Are Suitable For Lathes With A Minimum 12"/300Mm Swing Diameter. Optional 6030 Jaw Buffer Kit Extends The Workholding Options Of The Cole Jaws Even Further. This Bundle Is Incredible Value For Money.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.