Nova GA-60-05 Gaming Headset LED Headphones with Noise Isolating Mic 7.1 Surround Sound for PC
Mfr # GA-60-05
Zoro # G504115412
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nova
- MFR # GA-60-05
- Zoro # G504115412
- UPC # 696546233011
- Country of Origin China
- Category Earbuds & Headphones
Description
Gaming Headset LED Headphones With Noise Isolating Mic 7.1 Surround Sound for PC
Compatible With PC & Other USB Devices Get your head in the game with NOVA Gaming Headsets for PC and all USB compatible devices. All NOVA gaming headsets have an Isolated over-the-ear design and dual-material ear padding so you can play for hours. The NOVA gaming headset features a built-in microphone, LED lights, volume wheel, and a steel headband. NOVA gaming headsets are built for long hours of game play even for the most seasoned gamers and are completely optimized for PC which means plug and play. The NOVA gaming headset connects to your PC & other USB compatible devices with a 2.2m USB cable.
Features- LED Lights
- Built-In Microphone
- Volume Wheel
- Steel Headband
- 7.1 Virtual Surround Sound
- Noise Isolating Mic
- 50mm Drivers
- Compatible With All Versions of Windows for PC
- 2 Year Warranty
- Frequency Response: 20-20kHz
- Sensitivity: -54dB±3dB
- Sensitivity (S.P.L): 108dB±3dB
- Directivity: Omnidirectional
- Impedance: 32 ohm
- Cord Length: 2.2 Meters
- Input Plug: USB
- Mic Dimension: 6mm x 5mm
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Panasonic UP-RW1245P2 (ML7-1219112119)
- MONOPRICE Usb 2 A M To B M 28/24AWG Cable 3 ft. (8615)
- STREAMLIGHT Stylus Alkaline AAAA AAAA Battery, 6 PK (65030)
- GARRETT METAL DETECTORS Battery Module, For Garrett PD 6500i (2225420)
- NOVA Nova GA-60-03 Gaming Headset LED Headphones 7.1 Stereo Surround Sound for PS4 PC with Mic (GA-60-03)
- NOVA Nova GX-200-02 Gaming Headset LED Headphones with Mic 7.1 Stereo Surround Sound for PC PS4 Slim (GX-200-02)
- NOVA Nova GX-9-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GX-9-01)
- NOVA Nova GV-10-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GV-10-01)
- NOVA Nova GA-60-04 LED Gaming Headset 7.1 Stereo Surround Sound Headphones 50mm Drivers for PC (GA-60-04)
- JABRA Elite 4 Active IP57-rated Wireless Earset in Black (100-99180000-02)
- JVC Full-Size Headphones (HARX500)
- Nova Earbuds & Headphones