Shop All PAPR Accessories
Nova
Nova 3 Breathing Air Tube, Vinyl Chloride
Mfr # NV20-21B
Zoro # G001113744
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Chloride
- Series Nova
- Color Black, Gray, Green
- For Use With NV20-00, NV30-00
- Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nova
- MFR # NV20-21B
- Zoro # G001113744
- UPC # 741851200194
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Length | 1 3/4 in |
Height | 33 in |
Width | 1.75 in |
Details
Material | Vinyl Chloride |
Series | Nova |
Color | Black, Gray, Green |
For Use With | NV20-00, NV30-00 |
Item | Nova 3 Breathing Air Tube |
System Type | NV20-00, NV30-00 |
Brand and Series | Nova |
Description
Nova 3 Breathing Air Tube, Nova, For Use With NV20-00, NV30-00, 33 in Height, 1 3/4 in Length, 1.75 in Width, Vinyl Chloride
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- PIP Canvas Hot Mill Glove, 32 Oz, PK12 (94-932G)
- GLOBAL EQUIPMENT Combo LED Emergency Exit Sign, Red Letters, Ceiling Wall Mount (JLEC2RW)
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- GVS-RPB Hygiene (NV3-736-A20)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- 3M Versaflo Air Flow Indicator, TR600 Series Versaflo PAPR (TR-971)
- 3M SPEEDGLAS Chrome Front Frame, PPA (06-0700-63)
- MILLER ELECTRIC Breathing Tube Assembly, Plastic (261704)
- GVS-RPB RPB Safety GX4 Wall Bracket (08-231)
- GVS-RPB Hose 1/2IN (NV2036)
- Nova Masks & Respiratory Protection