Shop All Lathe Parts
Nova
MINI Step Jaws
Mfr # 6025
Zoro # G3968565
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contracting Square 27.9mm (1.10”) – 6.9mm (.27”)
- Expanding Grip 25.9mm (1.02”) – 47mm (1.85”
- Contracting Spigot 31mm (1.22”) – 9.9mm (.39”)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nova
- MFR # 6025
- Zoro # G3968565
- UPC # 669762002211
- Country of Origin China
- Category Lathe Parts
Details
Contracting Square | 27.9mm (1.10”) – 6.9mm (.27”) |
Expanding Grip | 25.9mm (1.02”) – 47mm (1.85” |
Contracting Spigot | 31mm (1.22”) – 9.9mm (.39”) |
Description
NOVA 6025 Mini Step Chuck Accessory Jaw Has Three Step Sizes Providing Optimum Gripping Of 3 Base Sizes. The Inter-serated Spigot (Tennon) Grip Provides Optimim Holding For Unsupported Or Supported Spindle Work. The External Dovetail Profiles Offers Two Steps For Mulitpul Projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2696-24)
- STRINGLINER Mason Line Reel Pnk 270' (25109)
- ECLIPSE TOOLS Bit Slotted, Size 10, 12, 1, 15/16" L (SL1012X1-15/16)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- NOVA 20Mm Mini Jaw (JS20N)
- NOVA Large Jaw Assortment Bundle (Includes Js130N, Pjsn, & 6017) (6037)
- NOVA Soft Jaws (6021)
- NOVA PRO-TEK G3 Jaw Bundle (48293)
- NOVA 45MM Spigot Jaws (JS-SP45)
- NOVA Pin Jaws (JSPIN)
- DRILL AMERICA 2MT HSS Lathe Center (DEWX714-2HS)
- Nova Lathe Parts