Shop All Hex Standoffs
Nova Display
Hex Standoff, Stainless Steel 3/4 in Hex W
Mfr # WSS-1925
Zoro # G202573248
product price: $7.59
/ea
Sold in multiples of 3 for $22.77
$22.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Stainless Steel
- Body Length 1 in
- Outside Diameter 3/4 in
- Hex Width 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nova Display
- MFR # WSS-1925
- Zoro # G202573248
- UPC # 707022345859
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 3/4 in |
Hex Width | 3/4 in |
Details
Item | Hex Standoff |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Description
STANDOFF, 3/4" DIA. X 1"L, STAINLESS STEEL 19MM X 25MM (3/4" DIA. X 1" LENGTH) STANDOFF. SOLID STAINLESS STEEL (#SS201). FOR SIGN STANDOFFS SYSTEMS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/4"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.175.0001)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (K2003-B-ZN)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, 18-8 Stainless Steel (WWG750500050012)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (50331)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W (FC4530-440-A)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (142006HMBN)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRR081204GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in Thrd L Brass Nickel, 1/4" Hex W, 500 PK (140404HMBN)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (141804HMA)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 20.0 mm L, 7 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11396.030.0020)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 5/16 in L, 5/16 in Thrd L Aluminum Plain, 1/4" Hex W (140504HFA)
- Nova Display Hex Standoffs