Shop All Hex Standoffs
Nova Display
Hex Standoff, Stainless Steel 1 in Hex W
Mfr # WSS-2525
Zoro # G002573196
product price: $10.89
/ea
Sold in multiples of 3 for $32.67
$32.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Stainless Steel
- Body Length 1 in
- Outside Diameter 1 in
- Hex Width 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nova Display
- MFR # WSS-2525
- Zoro # G002573196
- UPC # 707022345835
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 1 in |
Hex Width | 1 in |
Details
Item | Hex Standoff |
Standoff Material | Stainless Steel |
System of Measurement | Inch |
Description
STANDOFF, 1" DIA. X 1"L, STAINLESS STEEL 25MM X 25MM (1" DIA. X 1" LENGTH) STANDOFF. SOLID STAINLESS STEEL (#SS201). FOR SIGN STANDOFFS SYSTEMS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 100 PK (U51050.019.0225)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Blue Ruspert, 100 PK (51215)
- ZORO SELECT #8-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0037)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/4"-20 Thrd Sz (43002)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, Stainless Steel Plain, 5/16" Hex W (310406HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Brass Nickel, 1/4" Hex W (140604HFBN)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-3/8 in Thrd L 18-8 Stainless Steel Plain, 5/16" Hex W, 100 PK (312211HM303)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 5/16" Hex W (310811HF303)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Stainless Steel Plain, 3/16" Hex W (100204HF303)
- USA INDUSTRIALS Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 3/16 Hex x 7/16 Long - 4-40 Thread (BULK-SNDF-298)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Nylon Plain, 3/16" Hex W (14HTSP120)
- Nova Display Hex Standoffs