Shop All Lathe Parts
Nova
35MM Spigot Jaws
Mfr # JS-SP35
Zoro # G3968179
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Die Cast Aluminum
- Expanding Grip 51.8mm (2.04”) – 71.9mm (2.83”)
- Contracting Spigot 49.8mm (1.97“) – 40.9mm (1.22”)
- Contracting Square 44.96mm (1.77”) – 24.9mm (.98”)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nova
- MFR # JS-SP35
- Zoro # G3968179
- UPC # 669762000194
- Country of Origin China
- Category Lathe Parts
Details
Material | Die Cast Aluminum |
Expanding Grip | 51.8mm (2.04”) – 71.9mm (2.83”) |
Contracting Spigot | 49.8mm (1.97“) – 40.9mm (1.22”) |
Contracting Square | 44.96mm (1.77”) – 24.9mm (.98”) |
Description
NOVA JS-SP35 35MM (1.37") Spigot Jaw Set Is Designed To Provide A Strong Contracting Grip With A 30MM (1-1/8′′) Depth And A Special Serrated Tooth Form, To Firmly Hold Unsupported Spigot (Tennon) Turning Applications Such As Vases And Goblets. A Special Nova Wood Turning Dovetail Profile, Designed Specifically For Maximum Strength And Holding, Without Crushing The Wood Fibres. These Jaws Will Hold In Both The Contraction And The Expansion Modes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, SAE, 12 pcs (1612U)
- UNIBOR TCT UNIVERSAL SHANK CUTTER 1/2in x 2in (27216)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 0)
- TEKTON 1/2 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31201)
- NOVA Pin Jaws (JSPIN)
- NOVA Titan Iii Chuck 1 1/4" 8 Tpi (13060)
- NOVA Soft Jaws (6021)
- NOVA 1 1/2” Multi Project Jaws (6050)
- NOVA 25MM Jaws (JS25N)
- NOVA 7/8" Flexible Center (9020)
- STM 12 Jaw Cutting Attachment (326270)
- Nova Lathe Parts