Shop All Lathe Parts
Nova
35MM Bowl Jaw
Mfr # 6019
Zoro # G3968197
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contracting Square 29mm(1.14”) – 7.9mm(.31”)
- Expanding Grip 37.9mm (1.49”) – 59mm (2.32”)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nova
- MFR # 6019
- Zoro # G3968197
- UPC # 669762060198
- Country of Origin China
- Category Lathe Parts
Details
Contracting Square | 29mm(1.14”) – 7.9mm(.31”) |
Expanding Grip | 37.9mm (1.49”) – 59mm (2.32”) |
Description
NOVA 6019 35MM (1.37") Bowl Chuck Accesory Jaw Set Jaw Is Perfect For Smaller Bowl Work. With A Special Nova Wood Turning Dovetail Profile, Designed Specifically For Maximum Strength And Holding In Wood Turning, Without Crushing The Wood Fibres.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Tweezer, Very Fine, 4-3/4 in. L, SS (5-SA-ET)
- POWERBUILT 1/4" Drive & Bits 2-In-1 Thumb Ratchet (941248)
- DRILL AMERICA #41 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO41)
- JACOBS JK 130-J2 Medium Duty Industrial Keyless 13mm Chuck (33365)
- NOVA MINI Spigot Jaws (6026)
- NOVA 2 Mt Spur Center (2MTSPUR)
- NOVA 7/8" Flexible Center (9020)
- NOVA Jumbo Spur Center For 1 1/4" Spindles (9087)
- NOVA Woodworm Screw (10006)
- NOVA Lathe Stand Extension For 47050 Stand (47051)
- DRILL AMERICA 3MT Bull-Nose Live Center (DEW3MT-BULL)
- Nova Machine Tool Parts