Shop All Supplied Air System Accessories
Nova 2000
Respirator Replacement Cape, Leather
Mfr # NV2002L
Zoro # G7149624
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Abrasive Blasting Helmets
- Includes Inner Bib
- Material Leather
- System Type SAR System
- Compatible with Brand Nova 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nova 2000
- MFR # NV2002L
- Zoro # G7149624
- UPC # 741851200095
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Size | 28 in |
Width | 28 in |
Details
Item | Accessory Cape |
For Use With | Abrasive Blasting Helmets |
Includes | Inner Bib |
Material | Leather |
System Type | SAR System |
Compatible with Brand | Nova 2000 |
Brand and Series | Allegro Nova 2000 |
Compatible with Manufacturer Part Number | NV20-00, NV30-00 |
Series | Nova 2000 |
Description
Accessory Cape, For Use With Abrasive Blasting Helmets, Nova 2000, Compatible with Brand Nova 2000, Compatible with Manufacturer Part Number NV20-00, NV30-00, Includes Inner Bib, 28 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Hoss Mens Lorne Brown Soft Toe Hiker, M (60473)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104348)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TAPCO Pavement Marker, Amber, 1 Way, 4 In., PK100 (102235BXK)
- NOVA 2000 Inner Bib (NV2012)
- ROADPRO Hose End Kit (RP70314)
- ALLEGRO INDUSTRIES Airline Hose, 50 ft., Polyvinyl/Polyester (9101-50B)
- ALLEGRO INDUSTRIES Service Kit (9700-50)
- BULLARD Breathing Tube, Loose Fitting Facepieces (20LFBT)
- MILLER ELECTRIC Input Air Hose, Miller C50 SAR System, Size: 50 ft (276005)
- JTAPE Jtape JTA-1095.1417 Improved Alloy Repair Mask (JTA-1095.1417)
- Nova 2000 Masks & Respiratory Protection