Nourison 9415 Superlative Area Rug Collection Chocolate 3 ft 6 in. x 5 ft 6 in. Rectangle
Mfr # 99446094155
Zoro # G603740393
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446094155
- Zoro # G603740393
- UPC # 99446094155
- Country of Origin China
- Category Decorative Rugs
Description
Ancient and modern elements are blended together to create this fantastic rug collection. The subtle patterns and tones are interpretations of traditional Persian designs — but with a modern twist. The slight shimmer across the face of the rug... the intentionally abrashed sections... the relaxed treatment... the blend of traditional and contemporary designs...all serve to make this a truly distinctive collection.
Style DescriptionA classic floral and leaf design in smoky topaz shades stretches gracefully across a glowing Chocolate Brown backgRound for a fabulously fashionable take on perennial favorite. Beautifully bordered with a sensuous sheen and specially dyed yarns that impart an antique “abrash” effect, this marvelous rug is a magical study of depth, design and dimension.
Features- Style: SUP01
- Color: Chocolate
- Size: 3 ft. 6 in. x 5 ft. 6 in.
- Shape: Rectangle
- Collection Description: Traditional/Transitional/Tones & Textures
- Item Weight: 20 lbs.
- Pile Height: 1/2 in.
- Country: India
- Material: 50% Wool 50% Viscose
- Rug Type: Handmade Rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWSMARK SUV Pet Cargo Liner Trunk Cover Waterproof Non-Slip Washable, Universal Fit w/Bumper Flap 80” x 52” (QI003593)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (18578)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Flat Black (01STRAP7572WR1)
- PERFECTPILLOWS 8 in. Tall Faux Succulents Assorted Greenery Arrangements in Decorative Concrete Planters (PE2001790)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Madison Power Loomed Runner Area Rug Cream & Silver (MAD600D-28)
- Nourison Decorative Rugs