Shop All Decorative Rugs
Nourison
Nourison 82392 Somerset Area Rug Collection Ivory 2 ft 3 in. x 8 ft Runner
Mfr # 99446823922
Zoro # G103883231
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446823922
- Zoro # G103883231
- UPC # 99446823922
- Country of Origin China
- Category Decorative Rugs
Description
This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.
Style DescriptionLeaves, vines and botanicals gracefully entwine in this sophisticated study of affluent ivory with cream, pink and delicate olive accents. This plush pile rug is furnished with a fabulous sheen for exceptional tone and detail.
Features- Style - ST02.
- Color - Ivory.
- Size - 2 ft. 3 in. x 8 ft.
- Shape - Runner.
- Collection - Traditional/Contemporary/Botanical/Transitional/European.
- Item Weight - 11 lbs.
- Pile Height - 1 in.
- Country - China.
- Material - 100% Polyacrylic.
- Rug Type - Machine made rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hale Modern and Contemporary Walnut Brown Finished Wood 2-Drawer Nightstand (174-11212-Zoro)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Chestnut (AJME1070)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Walnut Top, Melamine (55324)
- ZORO SELECT Atomic Digital Wall Clock w Indoor Temp (WT-8005U-B-INT)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- SAFAVIEH Heritage Hand Tufted Runner RugRed & Multi Color 2 ft.-3 in. x 12 ft. (HG404A-212)
- Nourison Decorative Rugs