Shop All Decorative Rugs
Nourison
Nourison 75911 Westport Area Rug Collection Purple 3 ft 6 in. x 5 ft 6 in. Rectangle
Mfr # 99446759115
Zoro # G703740491
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446759115
- Zoro # G703740491
- UPC # 99446759115
- Country of Origin China
- Category Decorative Rugs
Description
Simple modern style meets classic craftsmanship in this exciting collection. The fabulous textures and colors enhance the simplicity of the designs. These rugs are an extraordinary combination of style and value.
Style DescriptionPastel perfection comes home in this modern classic rug design. A double border of darker and lighter soft amethyst hues frame a texturally toned center panel. This perfect expression of elegant simplicity makes your good taste the centerpiece of the room.
Features:- Style - WP30
- Color - Purple
- Size - 3 ft. 6 in. x 5 ft. 6 in.
- Shape - Rectangle
- Collection - Contemporary/Transitional/Tones & Textures
- Weight - 16 lbs.
- Pile Height - 1/2 in.
- Country - India
- Material - 100% Wool
- Rug Type - Hand Knot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- HOLLAND BAR STOOL CO University of New Mexico Double Neon 15" Clock (Clk15NewMex)
- HOLLAND BAR STOOL CO Georgia Tech Double Neon 19" Clock (Clk19GATech)
- ABUS File Cabinet Locking Bar 46" (ABUS File Bar 4 Ft)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- SAFAVIEH 8 x 10 ft. Melrose Shag 900 Rectangle Rug - Gray & Ivory (SGML938F-8)
- Nourison Decorative Rugs