Shop All Decorative Rugs
Nourison
Nourison 72348 Westport Area Rug Collection Sand 5 ft x 8 ft Rectangle
Mfr # 99446723482
Zoro # G403701464
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446723482
- Zoro # G403701464
- UPC # 99446723482
- Country of Origin China
- Category Decorative Rugs
Description
Simple modern style meets classic craftsmanship in this exciting collection. The fabulous textures and colors enhance the simplicity of the designs. These rugs are an extraordinary combination of style and value.
Style DescriptionDelicate textural contrasts bring subtlety to life in this modern classic rug design. A double border of darker and lighter shaded soft sand tones frame a texturally toned center panel. This perfect expression of elegant simplicity makes your good taste the centerpiece of the room.
Features:- Style - WP20
- Color - Sand
- Size - 5 ft. x 8 ft.
- Shape - Rectangle
- Collection - Contemporary/Transitional/Tones & Textures
- Weight - 30 lbs.
- Pile Height - 1/2 in.
- Country - India
- Material - 100% Wool
- Rug Type - HandMade Rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- FOSS FLOORS Tee Time Green Indoor/Outdoor Rug 6FTx8FT (7A25N11PJ1VH)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- SAFAVIEH 9 x 12 ft. Adirondack Contemporary Rectangle Power Loomed Rug Green & Gray (ADR134F-9)
- Nourison Decorative Rugs