Nourison 67100 Living Treasures Area Rug Collection Aqua 3 ft 6 in. x 5 ft 6 in. Rectangle
Mfr # 99446671004
Zoro # G403702263
Product Information
- Brand Nourison
- MFR # 99446671004
- Zoro # G403702263
- UPC # 99446671004
- Country of Origin China
- Category Decorative Rugs
Description
Bring a rare element of history, luxury and artistic sensibility into your home with this fine collection. Traditional classical Persian designs that were created centuries ago are featured in a dynamic interplay of patterns, colors, tones and textures. Turn any room into a sophisticated living area with these exquisitely crafted rugs.
Style Description:On a magical pond of celestial aqua blue, delicate flowers in stylized shapes float effortlessly across this magnificent rug. Sprightly sienna and golden ivory add intensity and luminosity to the striking field of color. A lovely dreamscape for your home decor.
Features:- Style - LI05.
- Color - Aqua.
- Size - 3 ft. 6 in. x 5 ft. 6 in.
- Shape - Rectangle.
- Collection - Traditional.
- Item Weight - 11 lbs.
- Pile Height - 1/2 in.
- Country - China.
- Material - 100% Wool Pile.
- Rug Type - Machine Made Rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 9 ft. 10 in. Machine Woven Crossweave Polyester Oriental Runner Rug, Red (MI1624494)
- Nourison Decorative Rugs