Shop All Decorative Rugs
Nourison
Nourison 58486 Expressions Area Rug Collection Beige 5 ft 3 in. x 7 ft 5 in. Rectangle
Mfr # 99446584861
Zoro # G103702303
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446584861
- Zoro # G103702303
- UPC # 99446584861
- Country of Origin China
- Category Decorative Rugs
Description
Features modern abstract designs in rich colors and hand carved for additional texture, depth and dimension. These rugs provide both beauty and value. Make a statement and express your creativity instantly with this collection
Style DescriptionOpposites attract when graceful swirls co-mingle with a modern cubist print. The understated color palette of affluent beige, cream, blue, mauve and green makes an incredibly expensive-looking statement. Stunning hand-carving adds extravagant texture, depth and dimension.
Features- Style - XP01
- Color - Beige
- Size - 5 ft.3 in. x 7 ft.5 in.
- Shape - Rectangle
- Collection - Contemporary/Botanical/Transitional/Tones & Textures
- Item Weight - 23 lbs.
- Pile Height - 1/2 in.
- Country - China
- Material - 50% poly, 50% Acryli
- Rug type - Machine Made rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Safeguard Strike, 3/4" to 1-1/2" Offset (10056005003)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Light Gray, A4/Legal/Letter (17640)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- DEERLUX Transitional Living Room Area Rug with Nonslip Backing, Red Medallion Pattern, 9 x12 ft (QI003643.XL)
- Nourison Decorative Rugs