Shop All Decorative Rugs
Nourison
Nourison 58099 Expressions Area Rug Collection Multi Color 7 ft 9 in. x 10 ft 10 in. Rectangle
Mfr # 99446580993
Zoro # G403703031
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nourison
- MFR # 99446580993
- Zoro # G403703031
- UPC # 99446580993
- Country of Origin China
- Category Decorative Rugs
Description
Features modern abstract designs in rich colors and hand carved for additional texture, depth and dimension. These rugs provide both beauty and value. Make a statement and express your creativity instantly with this collection
Style DescriptionThis beautiful brick-style pattern melds moody hues of brown, teal, violet, green and cream for a dreamy modern art effect. Its distinctive black border lends a subtle yet defining contrast. Gorgeous hand carving creates an amazingly touchable texture and depth.
Features- Style - XP05
- Color - Multi Color
- Size - 7 ft. 9 in. x 10 ft. 10 in.
- Shape - Rectangle
- Collection - Contemporary/Botanical/Transitional/Tones & Textures
- Item Weight - 49 lbs.
- Pile Height - 1/2 in.
- Country - China
- Material - 50% POLY, 50% ACRYLI
- Rug Type - Machine Made Rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Riviera 4589P 5x8 Rectangle - Grey/ Ivory-Polypropylene (R4589P160230ST)
- Nourison Decorative Rugs