Shop All Decorative Rugs
Nourison
Nourison 57892 Expressions Area Rug Collection Multi Color 3 ft 6 in. x 5 ft 6 in. Rectangle
Mfr # 99446578921
Zoro # G803703051
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446578921
- Zoro # G803703051
- UPC # 99446578921
- Country of Origin China
- Category Decorative Rugs
Description
Features modern abstract designs in rich colors and hand carved for additional texture, depth and dimension. These rugs provide both beauty and value. Make a statement and express your creativity instantly with this collection
Style DescriptionCircles, swirls and curves in hues of green, blue, red, plum and ecru, defy gravity in a dynamic exchange of color and texture. Incomparable hand carving imparts incredible depth and dimension.
Features- Style - XP07
- Color - Multi Color
- Size - 3 ft. 6 in. x 5 ft. 6 in.
- Shape - Rectangle
- Collection - Contemporary/Botanical/Transitional/Tones & Textures
- Item Weight - 12 lbs.
- Pile Height - 1/2 in.
- Country - China
- Material - 50% POLY, 50% ACRYLI
- Rug Type - Machine Made Rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500-BLK)
- TRUE COLORS True Color Beige Hand Towels , 12PK (HAND-BEIGE)
- KITTRICHRP. 14x24 WHT Circ Bath Mat (BMAT-C4L04-04)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- LIVABLISS Mardin MDI-2344 Handmade Area Rug (MDI2344-810)
- Nourison Decorative Rugs