Nourison 472 Somerset Area Rug Collection Beige 3 ft 6 in. x 5 ft 6 in. Rectangle
Mfr # 99446004727
Zoro # G003701666
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446004727
- Zoro # G003701666
- UPC # 99446004727
- Country of Origin China
- Category Decorative Rugs
Description
This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.
Style DescriptionA stunning tri-tone design of free-flowing organic scrolls and flourishes adds an opulent intimacy to any setting when presented in inviting hues of cream, olive and burgundy. This lavish pile rug is imparted with a glamorous sheen for a heavenly tone and texture.
Features- Style: ST82
- Color: Beige
- Size: 3 ft. 6 in. x 5 ft. 6 in.
- Shape: Rectangle
- Collection Description: Traditional/Contemporary/Botanical/Transitional/European
- Item Weight: 11 lbs.
- Pile Height: 1 in.
- Country: China
- Material: 100% Polyacrylic
- Rug Type: Machine Made Rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Stratford Bun Foot - Red Oak (01705110AK1)
- GROEN Switch Rocker (Z087951)
- OSBORNE WOOD PRODUCTS 12 x 1 1/4 Wooden wheel in Red Oak (4930O)
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- Nourison Decorative Rugs