Shop All Decorative Rugs
Nourison
Nourison 40296 Fantasia Area Rug Collection Snow 5 ft 6 in. x 7 ft 5 in. Rectangle
Mfr # 99446402967
Zoro # G103740701
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446402967
- Zoro # G103740701
- UPC # 99446402967
- Country of Origin China
- Category Decorative Rugs
Description
The interplay of textures and tones achieves a unique look and that is arresting and delightful. Hand woven for an unmatched texture and featuring an exciting play of light and dark colors to create a fascinating kaleidoscopic effect. This collection makes an artistic statement in any transitional or contemporary home furnishings environment.
Style Description :Striking hues of Snow create non-stop depth and dimension when beautifully gradated to meld light with shadow. With its thrilling texture and transfixing tone, this bespoke hand-woven rug is utterly inspiring.
Features :- Style - FAN1.
- Color - Snow.
- Size - 5 ft.6 in. x 7 ft. 5 in.
- Shape - Rectangle.
- Collection - Contemporary/Tones & Textures.
- Item Weight - 36 lbs.
- Pile Height - 3/4 in.
- Material - 75% Wool, 25% Polyester.
- Rug Type - Hand Knot.
- Country - India.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- BOSS Black Guest Chair, 23 in W 27" L 34" H, Fixed, Vinyl Seat (B9580BK-BK)
- ZORO SELECT Cart with Cabinet, 47-1/4 in. H, Black (45NP04)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- ORIENTAL WEAVERS 3 in. x 7 ft. 6 in. Maharaja Machine-Made Ivory Rectangle Rug (M5091Z160235ST)
- Nourison Decorative Rugs