Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle
Mfr # 99446032744
Zoro # G403701785
Product Information
- Brand Nourison
- MFR # 99446032744
- Zoro # G403701785
- UPC # 99446032744
- Country of Origin China
- Category Decorative Rugs
Description
These beautiful transitional rugs are meticulously crafted with high-density, hand-hooked yarns and hand carved for additional texture and dimension. Enchanting designs and colorful hues come together to create a magical ambiance for any interior. This collection is truly a treat for the senses.
Style Description :This wildflower print in an ultra-exotic color palette of blue, brown, green, orange, amber, crimson and carmine, affords extraordinary ambiance to even the most ordinary areas. Constructed with hand-hooked, high-density yarns and elegant hand carving, this transitional rug’s exciting texture simply begs for barefoot living.
Features :- Style - FA12 .
- Color - Black.
- Size - 3 ft. 6 in. x 5 ft. 6 in.
- Shape - Rectangle.
- Collection - Contemporary/Botanical/Transitional.
- Item Weight - 8 lbs.
- Pile Height - 1/2 in.
- Material - 70% Pet, 30% Acrylic.
- Rug Type - Handmade Rug.
- Country - China.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- ELK SIGNATURE Ottavio 16x16 HandTufted Wool Rug (8905-354)
- ORIENTAL WEAVERS Oriental Weavers E8001A058100ST 1 ft. 10 in. x 3 ft. 2 in. Evolution Contemporary Area Rug; Ivory (E8001A058100ST)
- Nourison Decorative Rugs