Shop All Decorative Rugs
Nourison
Nourison 22657 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round
Mfr # 99446226570
Zoro # G203702432
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446226570
- Zoro # G203702432
- UPC # 99446226570
- Country of Origin China
- Category Decorative Rugs
Description
This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.
Style DescriptionDelicate hibiscus flowers and graceful leaves in soft grey, white, green, yellow and crimson, float across a subtle square background to create this entrancing contemporary rug. Its exquisite pile and stunning patina set a new standard for sensuality.
Features- Style - ST64.
- Color - Multi color.
- Size - 5 ft. 6 in. x 5 ft. 6 in.
- Shape - Round.
- Collection - Traditional/Contemporary/Botanical/Transitional/European.
- Item Weight - 14 lbs.
- Pile Height - 1 in.
- Country - China.
- Material - 100% Polyacrylic.
- Rug Type - Machine made rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIO MASTERRP 10PC Table Top Bumper (SJ0377A)
- CLEVELAND Retaining Ring, Sp-Nr, 255-801 (FA95007-2)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM14443F)
- BEVCO Maintenance Repair Stool w/ tool tray, 16-21" Seat ht. (3057)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- SAFAVIEH 9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Black & Ivory (BNT852Z-9)
- Nourison Decorative Rugs