Shop All Decorative Rugs
Nourison
Nourison 22621 Somerset Area Rug Collection Multi Color 2 ft 3 in. x 8 ft Runner
Mfr # 99446226211
Zoro # G603883120
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446226211
- Zoro # G603883120
- UPC # 99446226211
- Country of Origin China
- Category Decorative Rugs
Description
This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.
Style DescriptionDelicate hibiscus flowers and graceful leaves in soft grey, white, green, yellow and crimson, float across a subtle square background to create this entrancing contemporary rug. Its exquisite pile and stunning patina set a new standard for sensuality.
Features- Style - ST64.
- Color - Multi color.
- Size - 2 ft. 3 in. x 8 ft.
- Shape - Runner.
- Collection - Traditional/Contemporary/Botanical/Transitional/European.
- Item Weight - 11 lbs.
- Pile Height - 1 in.
- Country - China.
- Material - 100% Polyacrylic.
- Rug Type - Machine made rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Desk-Side Printer Stand, Light Gray (1860GR)
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal (17781)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 18" x 60", Walnut (65874)
- STAR WARS Gemmy Multicolored Airdorable The Child Table Top Decoration (119275)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- JENSENDISTRIBUTIONSERVICES 5 x 8 ft. Hand Knotted Wool Floral Rectangle Area Rug, Red & Gold (MI1550671)
- Nourison Decorative Rugs