Shop All Decorative Rugs
Nourison
Nourison 2073 Somerset Area Rug Collection Latte 5 ft 6 in. x 5 ft 6 in. Round
Mfr # 99446020734
Zoro # G303702905
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446020734
- Zoro # G303702905
- UPC # 99446020734
- Country of Origin China
- Category Decorative Rugs
Description
This resplendent group of exquisite rugs has something for everyone. It features traditional, transitional and contemporary designs in a variety of color combinations. This versatile collection is ideal for a range of interiors and infuses a dynamic element into any setting that is sure to inspire conversation.
Style DescriptionDelicate leaves and branches grow gracefully across this lush pile rug. Rich hues of cream, crimson and moss green, lit up with a subtle luminosity, lend an air of understated elegance to any environment.
Features- Style: ST74
- Color: Latte
- Size: 5 ft. 6 in. x 5 ft. 6 in.
- Shape: Round
- Collection Description: Traditional/Contemporary/Botanical/Transitional/European
- Item Weight: 14 lbs.
- Pile Height: 1 in.
- Country: China
- Material: 100% Polyacrylic
- Rug Type: Machine Made Rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Alabaster, Vinyl (493P05)
- DESIGNERS TOUCH Valance for Cordless 2.5-in wide Faux Wood Blinds - 72 in. W (10793478563173)
- CALI CABANA Towels - Grey , 4PK (CALICABANA-GRY)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Casablanca 4444A 6x9 Rectangle - Mink/ Multi-Nylon/PolyP (C4444A200290ST)
- Nourison Decorative Rugs