Shop All Decorative Rugs
Nourison
Nourison 1942 Expressions Area Rug Collection Multi Color 7 ft 9 in. x 10 ft 10 in. Rectangle
Mfr # 99446019424
Zoro # G303702875
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446019424
- Zoro # G303702875
- UPC # 99446019424
- Country of Origin China
- Category Decorative Rugs
Description
Features modern abstract designs in rich colors and hand carved for additional texture, depth and dimension. These rugs provide both beauty and value. Make a statement and express your creativity instantly with this collection
Style DescriptionUndulating waves of blue, green, grey, white, crimson and tangerine, gleam and glimmer in an extravagant interplay of dynamic color and design. Gorgeous hand carving creates amazing texture that simply has to be touched.
Features- Style - XP11
- Color - Multi Color
- Size - 7 ft. 9 in. x 10 ft. 10 in.
- Shape - Rectangle
- Collection - Contemporary/Botanical/Transitional/Tones & Textures
- Item Weight - 58 lbs.
- Pile Height - 1/2 in.
- Country - China
- Material - 100% POLYACRYLIC
- Rug Type - Machine Made Rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- MARTEX MAINSPREADS Home Terrace Queen Bedspread, 100x118" (1C76010)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- RLM DISTRIBUTION 1 ft. 11 in. x 7 ft. 4 in. Manhattan Tucson Runner Rug, Burgundy (HO2475759)
- Nourison Decorative Rugs