Nourison 18398 Modesto Area Rug Collection Bge 5 ft 3 in. X7 ft 3 in. Rectangle
Mfr # 99446183989
Zoro # G003740481
Product Information
- Brand Nourison
- MFR # 99446183989
- Zoro # G003740481
- UPC # 99446183989
- Country of Origin China
- Category Decorative Rugs
Description
Creativity thrives in this eclectic collection that offers unique designs for every taste. Consider the fascinating abstract compositions that play with color and texture in crisp geometrics, or soft curvilinear shapes that hint at mysterious landscapes and seascapes. The collection also includes delightful Persian-style traditional patterns in fresh, gorgeous color schemes incorporating delicate blues, greens and lilacs or dramatically rich blacks, browns and golds. Mixand match throughout your home to create your own original decorating style. 100% Polypropylene Machine Made and Carved
Style Description:Enhance any interior with this classic Persian design area rug. With shades of dusty pink, periwinkle, beige and coffee, this Persian area rug takes its inspiration from rare antique designs and evokes a sense of a storied past while making use of modern day colors. Made to last, the timeless design of this rug will transform any room with its elegant variety of patterns and colors.
Features- Style - MDS04.
- Color - Beige.
- Size - 5 ft 3 in. x 7 ft 3 in.
- Shape - Rectangle.
- Collection - Traditional/Contemporary/Tones & Textures/Tribal & Global.
- Item Weight - 35 lbs.
- Pile Height - 1/2 in.
- Country - Turkey.
- Material - 100% Polypropylene.
- Rug Type - Machine Made Rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Ivory (1300)
- LORELL Pedestal, Mobile, B/B/F, 16"x22"x28-1/4", Weathered Charcoal (LLR69560)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- SAFAVIEH Heritage Hand Tufted Square Rug, Red and Blue - 6 x 6 ft. (HG738Q-6SQ)
- Nourison Decorative Rugs