Nourison 18394 Modesto Area Rug Collection Gry 7 ft 10 in. X10 ft 6 in. Rectangle
Mfr # 99446183941
Zoro # G603740416
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446183941
- Zoro # G603740416
- UPC # 99446183941
- Country of Origin China
- Category Decorative Rugs
Description
Creativity thrives in this eclectic collection that offers unique designs for every taste. Consider the fascinating abstract compositions that play with color and texture in crisp geometrics, or soft curvilinear shapes that hint at mysterious landscapes and seascapes. The collection also includes delightful Persian-style traditional patterns in fresh, gorgeous color schemes incorporating delicate blues, greens and lilacs or dramatically rich blacks, browns and golds. Mix and match throughout your home to create your own original decorating style. Machine Made and Carved.
Style Description:The bold palette of charcoal, brown, beige and black allows this modern design rug to become the anchor of any room’s decor. The interplay of stripes and circles creates a casual and inviting style that complements both traditional and modern decor. This rug is durable, stain resistant and easy to maintain.
Features:- Style - MDS20
- Colour - Grey
- Size - 7 ft. 10 in. x 10 ft. 6 in.
- Shape - Rectangle
- Collection Category - Traditional/Contemporary/Tones & Textures/Tribal & Global
- Item Weight - 51 lbs.
- Pile Height - 0.5 in.
- Material - 100% Polypropylene
- Rug Type - Machine made rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- SAFAVIEH Kids Hand Tufted Runner RugIvory & Multi Color 2 ft. 6 in. x 8 ft. (SFK909A-28)
- Nourison Decorative Rugs