Nourison 18325 Modesto Area Rug Collection Bl 5 ft 3 in. X7 ft 3 in. Rectangle
Mfr # 99446183255
Zoro # G303740488
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446183255
- Zoro # G303740488
- UPC # 99446183255
- Country of Origin China
- Category Decorative Rugs
Description
Creativity thrives in this eclectic collection that offers unique designs for every taste. Consider the fascinating abstract compositions that play with color and texture in crisp geometrics, or soft curvilinear shapes that hint at mysterious landscapes and seascapes. The collection also includes delightful Persian-style traditional patterns in fresh, gorgeous color schemes incorporating delicate blues, greens and lilacs or dramatically rich blacks, browns and golds. Mixand match throughout your home to create your own original decorating style. 100% Polypropylene Machine Made and Carved
Style Description:Calling to mind the art of Cubist luminaries, this beautiful, contemporary design area rug brings an artistic splash to any room. With shades of light blue, dusty pink, tan and charcoal adorning the variety of abstract shapes and forms, this rug delights the senses with its whimsy and charm. The construction of this rug makes it the perfect area rug for anyone wishing to add a statement piece to their space.
Features- Style - MDS05.
- Color - Blue.
- Size - 5 ft 3 in. x 7 ft 3 in.
- Shape - Rectangle.
- Collection - Traditional/Contemporary/Tones & Textures/Tribal & Global.
- Item Weight - 35 lbs.
- Pile Height - 1/2 in.
- Country - Turkey.
- Material - 100% Polypropylene.
- Rug Type - Machine Made Rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 4" Brushed Aluminum Metal Sleeve (01SLV4BA1)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Red (SN2436RED)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- FLOWERS FIRST 8 x 10 ft. Metro Contemporary Rectangle Hand Tufted Rug, Light Grey (FL1872636)
- Nourison Decorative Rugs