Shop All Decorative Rugs
Nourison
Nourison 17866 Persian Crown Area Rug Collection Ivory 9 ft 3 in. x 12 ft 9 in. Rectangle
Mfr # 99446178664
Zoro # G303740457
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446178664
- Zoro # G303740457
- UPC # 99446178664
- Country of Origin China
- Category Decorative Rugs
Description
This breathtaking collection features beautifully bordered medallion prints embellished with graceful arabesques, flowers and flourishes in the traditional Persian style. Rendered in luminous color palettes and fabricated from 100% polypropylene, these resplendent rugs are resilient, simple to care for and sure to impart a timeless, awe-inspiring elegance to any environment.100% Polypropylene MADE IN TURKEY
Features:- Style - PC002.
- Color - Ivory.
- Size - 9 ft. 3 in. x 12 ft. 9 in.
- Shape - Rectangle.
- Collection - Traditional.
- Item Weight - 70 lbs.
- Pile Height - 1/2 in.
- Country - Turkey.
- Material - 100% polypropolene.
- Rug Type - Machine made rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Casters, BLK (BR-VMBSO-RG-NF-RC-8540)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- Nourison Decorative Rugs