Nourison 13738 Escalade Area Rug Collection Ivory 5 ft x 7 ft 6 in. Rectangle
Mfr # 99446137388
Zoro # G603740553
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446137388
- Zoro # G603740553
- UPC # 99446137388
- Country of Origin China
- Category Decorative Rugs
Description
These contemporary, handcrafted rugs feature fabulous highlights, hand carving, a bold color palette and abstract designs. Harmonize your decor with one of these exciting pieces of visual art for the floor. This collection will add a definite lift to the atmosphere of any room with its invigorating presence
Style DescriptionArresting ivory and beautiful blush hues impart an oversized abstract leaf design with extraordinary grace and glamour. Hand crafted with shimmery silk highlights and sublime hand carving for an exciting depth and dimension, this sumptuous rug is fabulous in every sense of the word.
Features- Style - ESC01
- Color - Ivory
- Size - 5 ft. x 7 ft.6 in.
- Shape - Rectangle
- Collection - Contemporary/Transitional/Tones & Textures
- Item Weight - 27 lbs.
- Country - China
- Pile Height - 1/2 in.
- Material - 80% Acrylic, 20% Viscose
- Rug type - Hand tufted rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- LORELL CHAIR, EXEC, REVIVE (LLR48730)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18-GG)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- SAFAVIEH 8 x 11 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH555-4012-8)
- Nourison Decorative Rugs