Nourison 13725 Fantasy Area Rug Collection Slate 5 ft x 7 ft 6 in. Rectangle
Mfr # 99446137258
Zoro # G103702525
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446137258
- Zoro # G103702525
- UPC # 99446137258
- Country of Origin China
- Category Decorative Rugs
Description
These beautiful transitional rugs are meticulously crafted with high-density, hand-hooked yarns and hand carved for additional texture and dimension. Enchanting designs and colorful hues come together to create a magical ambiance for any interior. This collection is truly a treat for the senses.
Style DescriptionSuperb texture gives this enchanting piece the unmistakable appeal of expert hand hooking and carving. The floral fantasy features lush blossoms amidst a lively arabesque of detailed foliage. Presented in a delicate color scheme of blues, pinks, greens and peach on a soft slate ground.
Features- Style - FA22.
- Color - Slate.
- Shape - Rectangle.
- Size - 5 ft. x 7 ft. 6 in.
- Collection - Contemporary/Botanical/Transitional.
- Material - 100% Poly Acrylic Fa.
- Rug Type - Handmade Rug.
- Pile Height - 0.5 in.
- Weight - 16 lbs.
- Country - China.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Matte Black (205200900)
- CLASSROOM SELECT STEAM Table with Markerboard Top, 47-3/4 x 47-3/4 x 30 Inches (2027838)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- SAFAVIEH Evoke Oversized Area Rug Grey & Ivory - 12 x 18 ft. (EVK256D-1218)
- Nourison Decorative Rugs