Nourison 13723 Fantasy Area Rug Collection Slate 2 ft 6 in. x 4 ft Rectangle
Mfr # 99446137234
Zoro # G803701699
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446137234
- Zoro # G803701699
- UPC # 99446137234
- Country of Origin China
- Category Decorative Rugs
Description
These beautiful transitional rugs are meticulously crafted with high-density, hand-hooked yarns and hand carved for additional texture and dimension. Enchanting designs and colorful hues come together to create a magical ambiance for any interior. This collection is truly a treat for the senses.
Style DescriptionSuperb texture gives this enchanting piece the unmistakable appeal of expert hand hooking and carving. The floral fantasy features lush blossoms amidst a lively arabesque of detailed foliage. Presented in a delicate color scheme of blues, pinks, greens and peach on a soft slate ground.
Features- Style - FA22.
- Color - Slate.
- Size - 2 ft. 6 in. x 4 ft.
- Shape - Rectangle.
- Collection - Contemporary/Botanical/Transitional.
- Material - 100% Poly Acrylic Fa
- Rug Type - Handmade Rug.
- Weight - 4.5 lbs.
- Pile Height - 0.5 in.
- Country - China.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- HIRSH 4 Drawer File Cabinet, Light Gray, Letter (22733)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N707)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- SAFAVIEH Athens Shag Round Rug, Light Grey - 6 ft. - 7 in. x 6 ft. - 7 in. (SGA119F-7R)
- Nourison Decorative Rugs