Shop All Decorative Rugs
Nourison
Nourison 13004 Contour Area Rug Collection Breeze 7 ft 3 in. x 9 ft 3 in. Rectangle
Mfr # 99446130044
Zoro # G803702689
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446130044
- Zoro # G803702689
- UPC # 99446130044
- Country of Origin China
- Category Decorative Rugs
Description
These beautiful, handcrafted rugs feature transitional and contemporary patterns in a rich color palette. Select designs have exquisite detail carved deeply into the dense, cut-and-loop pile for dramatic texture and striking contrast. This collection is simply beautiful to look at and enduring in quality.
Style DescriptionOver scale abstract water lilies float gracefully across this extravagant contemporary rug in dreamy hues of sand, sea and ecru to exude an air of relaxed refinement. Deluxe hand-carved elements create a superb texture and sensational contrast.
Features:- Style - CON25
- Color - Breeze
- Size - 7 ft. 3 in. x 9 ft. 3 in.
- Shape - Rectangle
- Collection - Contemporary/Botanical/Transitional/Tones & Textures
- Weight - 47 lbs.
- Pile Height - 1/2 in.
- Country - China
- Material - 100% Polyester
- Rug Type - Handmade Rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook Slate Med Plastic (17086SES)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- MITYLITE Plastic Folding Table, Gray, 30 x 96 In. (RT3096GRB1)
- FLASH FURNITURE Office Chair, Mesh, White (HL-0016-1-WH-WH-GG)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- Nourison Decorative Rugs