Shop All Decorative Rugs
Nourison
Nourison 12031 India House Area Rug Collection Multi Color 2 ft 6 in. x 4 ft Rectangle
Mfr # 99446120311
Zoro # G403701761
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446120311
- Zoro # G403701761
- UPC # 99446120311
- Country of Origin China
- Category Decorative Rugs
Description
Style Description :
Breathtakingly beautiful, this colorful rug shimmers like ancient glass in a pasha’s window. The richest possible gemstone tones of garnet and lapis mingle across the expanse of this glorious rug. A thrilling addition to an important room.
Features :- Style - IH23
- Color - Multi color
- Size - 2 ft. 6 in. x 4 ft.
- Shape - Rectangle
- Collection - Traditional
- Item Weight - 8 lbs.
- Pile Height - 1 in.
- Material - 100% Wool
- Rug Type - Handmade rug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- MONARCH SPECIALTIES Artificial Plant, 42" Tall, Evergreen Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9512)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- SAFAVIEH 8 x 10 ft. Large Rectangle Paint Brush Power Loomed Rug, Fuchsia and Yellow (PTB118A-8)
- Nourison Decorative Rugs