Nourison 11809 Graphic Illusions Area Rug Collection Parch 3 ft 6 in. x 5 ft 6 in. Rectangle
Mfr # 99446118097
Zoro # G103702358
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446118097
- Zoro # G103702358
- UPC # 99446118097
- Country of Origin China
- Category Decorative Rugs
Description
Striking, bold patterns define this alluring collection of tantalizing rugs. Featuring an exciting hand-carved, high-low texture and contemporary color palette, these attractive area rugs will add a distinctive flair to any setting. Indulge the senses and make a bold statement with these durable and captivating creations for the floor.
Style DescriptionInterlocking tri-tone spheres of charcoal, black, and smoke hover over an understated background that’s strikingly bordered in black, as they swirl together in a study of harmonious contrasts. Dynamic, graphic and replete with the exquisite texture of high-loop pile construction and gorgeous hand carving, this rug represents the height of approachable modernity.
Features- Style - GIL04.
- Color - Parch.
- Size - 3 ft. 6 in. x 5 ft. 6 in.
- Shape - Rectangle.
- Collection - Traditional/Contemporary/Botanical/Transitional/Tones & Textures.
- Item Weight - 6 lbs.
- Pile Height - 1/2 in.
- Country - China.
- Material - 50% Poly,50% Acrylic.
- Rug Type - Machine Made Rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain (YT-3072-MEL-WAL-GG)
- HOMELEGANCE Garcia Writing Desk (2046-15)
- FLASH FURNITURE Burgundy Plastic Stack Chair (RUT-238A-BY-GG)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- CHILEWICH 36 in. L X 24 in. W Black/White Bold Stripe Polyester/Vinyl Utility Mat (200127-002)
- Nourison Decorative Rugs