Nourison 11801 Graphic Illusions Area Rug Collection Grey 2 ft 3 in. x 8 ft Runner
Mfr # 99446118011
Zoro # G303883093
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446118011
- Zoro # G303883093
- UPC # 99446118011
- Country of Origin China
- Category Decorative Rugs
Description
Striking, bold patterns define this alluring collection of tantalizing rugs. Featuring an exciting hand-carved, high-low texture and contemporary color palette, these attractive area rugs will add a distinctive flair to any setting. Indulge the senses and make a bold statement with these durable and captivating creations for the floor.
Style DescriptionInterlocking tri-tone spheres of cadet blue, pewter and cream hover over a strikingly understated background as they swirl together in a graphic optical illusion of smoke and mirrors. Dynamic, graphic and replete with the exquisite texture of high-loop pile construction and gorgeous hand carving, this rug represents the height of approachable modernity.
Features- Style - GIL04.
- Color - Grey.
- Size - 2 ft. 3 in. x 8 ft.
- Shape - Runner.
- Collection - Traditional/Contemporary/Botanical/Transitional/Tones & Textures.
- Item Weight - 5.5 lbs.
- Pile Height - 1/2 in.
- Country - China.
- Material - 50% Poly,50% Acrylic.
- Rug Type - Machine Made Rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- TRADEMARK FINE ART Chuck Black 'Routine Visitors' Canvas Art, 30x47 (ALI16404-C3047GG)
- ELECTRIDUCT Clip-It Strip 18" Magnetic Note and Paper Holder- Aluminum (HM-CSA-18)
- OFFICESOURCE Tre Collection Executive High Back Chair with Chrome Frame (50811KTAGT)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- FOSS FLOORS Tee Time Green Indoor/Outdoor Rug 6FTx8FT (7A25N11PJ1VH)
- Nourison Decorative Rugs