Shop All Decorative Rugs
Nourison
Nourison 11553 Modern Art Area Rug Collection Balsa 4 ft x 6 ft Rectangle
Mfr # 99446115539
Zoro # G603740539
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446115539
- Zoro # G603740539
- UPC # 99446115539
- Country of Origin China
- Category Decorative Rugs
Description
Angular elegance with modern, abstract and figurative motifs defines this splendid collection of art deco rugs. The color palettes are both bold with interesting juxtapositions of light and dark. Designs are sparse, geometric, and architectural with a luxurious feel and vibrant colors.
Style Description:Museum-ready! Imaginative shapes in painterly colors create an abstract and visually compelling world. It’s an exciting focal point that adds a modern twist to any home. The luxurious feel provides comfort underfoot and adds to the pleasure of ownership.
Features- Style - MDR06.
- Color - Balsa.
- Dimension - 4 x 6 ft.
- Shape - Rectangle.
- Collection - Contemporary.
- Item Weight - 14 lbs.
- Pile Height - 1/2 in.
- Material - 100% Polyester.
- Rug Type - Machine Made Rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART CLOCK WALL 13 IN SILENT MOVEMENT BLACK FRAME (SSG-0004)
- FLASH FURNITURE Stack Chair, Sled Base, Black Vinyl (XU-8700-BLK-B-VYL-30-GG)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Maple (TB4242PLBPBK)
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- ORIENTAL WEAVERS 7 ft. 10 in. x 10 ft. Laurel Rectangle Rug Brown (L3540H240305IN)
- Nourison Decorative Rugs