Shop All Decorative Rugs
Nourison
Nourison 11548 Modern Art Area Rug Collection Chestnut 8 ft x 10 ft Rectangle
Mfr # 99446115485
Zoro # G503740547
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446115485
- Zoro # G503740547
- UPC # 99446115485
- Country of Origin China
- Category Decorative Rugs
Description
Angular elegance with modern, abstract and figurative motifs defines this splendid collection of art deco rugs. The color palettes are both bold with interesting juxtapositions of light and dark. Designs are sparse, geometric, and architectural with a luxurious feel and vibrant colors.
Style Description:Circles bounce across squares and rectangles in a vivid interplay of shapes and colors. This engaging design is the perfect choice for a modern, lively look that seems effortlessly elegant. The versatile palette and luxurious touch make this a splendid acquisition for your home.
Features- Style - MDR05.
- Color - Chestnut.
- Dimension - 8 x 10 ft.
- Shape - Rectangle.
- Collection - Contemporary.
- Item Weight - 48 lbs.
- Pile Height - 1/2 in.
- Material - 100% Polyester.
- Rug Type - Machine Made Rug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" ALBSTR BL 55X64 (MAX5564AL)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Polished Brass (01HC9001PB1)
- BESTAR Connexion Height Adjustable L-Desk, Antigua/Black (93885-000052)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- LIVABLISS Redondo Beach RDD-2312 Outdoor Safe Area Rug (RDD2312-71010)
- Nourison Decorative Rugs