Nourison 11256 Home & Garden Area Rug Collection Ivory 10 ft x 13 ft Rectangle
Mfr # 99446112569
Zoro # G203702746
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446112569
- Zoro # G203702746
- UPC # 99446112569
- Country of Origin China
- Category Decorative Rugs
Description
Add some excitement to any surrounding with these magnificent indoor/outdoor rugs. Floral, scrollwork, and animal-skin patterns in vivid color make this a truly eye-catching collection. These versatile rugs are beautiful to look at, soft to walk on, easy to clean by just hosing down and can withstand almost all outdoor conditions.
Style DescriptionArtistic sketch effect turns Gerbera daisies into a bold, brilliant color statement. Golden yellow, persimmon, turquoise and lime petals cover an ivory ground with tropical beauty. A delightful, whimsical design that’s at home indoors or out.
Features- Indoor or Outdoor Uses
- UV Protected
- Mildew Proof
- Fade Resistant
- Easy Clean: Just Rinse with a Hose
- Style: RS022
- Color: IVORY
- Size: 10 ft. x 13 ft.
- Shape: RECTANGLE
- Collection Category: Contemporary/Botanical/Transitional
- Item Weight: 78 lbs.
- Pile Height: 1/2 in.
- Country: China
- Material: 100% POLYESTER
- Rug Type: MACHINE MADE RUG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Queen (MR-M35-3-Q-GG)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- BAXTON STUDIO Tobin Vintage Classic and Traditional Ash Walnut Finished Wood Full Size Arched Headboard (181-11124-Zoro)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000F)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- AURIC 3562-0011-BEIGE Colosseo Area Rug, Beige - 5 ft. 3 in. x 7 ft. 3 in. (AU1617886)
- Nourison Decorative Rugs