Shop All Decorative Rugs
Nourison
Nourison 11249 Home & Garden Area Rug Collection Blue 5 ft 3 in. x 7 ft 5 in. Rectangle
Mfr # 99446112491
Zoro # G103702877
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446112491
- Zoro # G103702877
- UPC # 99446112491
- Country of Origin China
- Category Decorative Rugs
Description
Add some excitement to any surrounding with these magnificent indoor/outdoor rugs. Floral, scrollwork, and animal-skin patterns in vivid color make this a truly eye-catching collection. These versatile rugs are beautiful to look at, soft to walk on, easy to clean by just hosing down and can withstand almost all outdoor conditions.
Style DescriptionArtistic sketch effect turns Gerbera daisies into a bold, brilliant color statement. Golden yellow, azure, lime and cream petals cover a deep blue ground with floral beauty. A delightful whimsical design that’s at home indoors or out.
Features- Indoor or Outdoor Uses
- UV Protected
- Mildew Proof
- Fade Resistant
- Easy Clean: Just Rinse with a Hose
- Style: RS022
- Color: BLUE
- Size: 5 ft. 3 in. x 7 ft. 5 in.
- Shape: RECTANGLE
- Collection Category: Contemporary/Botanical/Transitional
- Item Weight: 23 lbs.
- Pile Height: 1/2 in.
- Country: China
- Material: 100% POLYESTER
- Rug Type: MACHINE MADE RUG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Blend Sticks, Neutral Wood (7079804103)
- KOBE Square Tables > Breakroom Tables > Kobe Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TKB3636GY)
- BOSS Mesh Drafting Stool w/ Flip Arms (B16223-BK)
- ALERA Soft Cushioned Ergonomic Footrest, 14w x 19.63d x 3.75 to 7.5h, Black (ALEFS112)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- LIVABLISS Jean JEA-2303 Handmade Area Rug (JEA2303-268)
- Nourison Decorative Rugs