Nourison 11207 Home & Garden Area Rug Collection Orange 7 ft 9 in. x 10 ft 10 in. Rectangle
Mfr # 99446112071
Zoro # G203702852
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446112071
- Zoro # G203702852
- UPC # 99446112071
- Country of Origin China
- Category Decorative Rugs
Description
Add some excitement to any surrounding with these magnificent indoor/outdoor rugs. Floral, scrollwork, and animal-skin patterns in vivid color make this a truly eye-catching collection. These versatile rugs are beautiful to look at, soft to walk on, easy to clean by just hosing down and can withstand almost all outdoor conditions.
Style DescriptionModern scrollwork in crisp linen white dances across a warm apricot field. This chic update on a traditional design lends a fashionable twist to all styles of décor. Subtle yet eye-catching, it’s a look you’ll love to live with indoors or out.
Features- Indoor or Outdoor Uses
- UV Protected
- Mildew Proof
- Fade Resistant
- Easy Clean: Just Rinse with a Hose
- Style: RS019
- Color: ORANGE
- Size: 7 ft. 9 in. x 10 ft. 10 in.
- Shape: RECTANGLE
- Collection Category: Contemporary/Botanical/Transitional
- Item Weight: 50 lbs.
- Pile Height: 1/2 in.
- Country: China
- Material: 100% POLYESTER
- Rug Type: MACHINE MADE RUG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIRELLA Stoneware Soap Holder Jaro Black and Petrol (10.20356)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- LORELL CHAIR, GUEST, 450 LB (LLR67001)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Blue (CFSL8013-DB)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- SAFAVIEH 8 x 10 ft. Cabana 800 Power-Loomed Rectangle Rug Gray & Blue (CBN801F-8)
- Nourison Decorative Rugs