Shop All Decorative Rugs
Nourison
Nourison 11202 Home & Garden Area Rug Collection Light Blue 7 ft 9 in. x 10 ft 10 in. Rectangle
Mfr # 99446112026
Zoro # G103702914
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nourison
- MFR # 99446112026
- Zoro # G103702914
- UPC # 99446112026
- Country of Origin China
- Category Decorative Rugs
Description
Add some excitement to any surrounding with these magnificent indoor/outdoor rugs. Floral, scrollwork, and animal-skin patterns in vivid color make this a truly eye-catching collection. These versatile rugs are beautiful to look at, soft to walk on, easy to clean by just hosing down and can withstand almost all outdoor conditions.
Style DescriptionModern scrollwork in crisp linen white dances across an azure field. This chic update on a traditional design lends a fashionable twist to all styles of décor. Subtle yet eye-catching, it’s a look you’ll love to live with indoors or out.
Features- Indoor or Outdoor Uses
- UV Protected
- Mildew Proof
- Fade Resistant
- Easy Clean: Just Rinse with a Hose
- Style: RS019
- Color: LIGHT BLUE
- Size: 7 ft. 9 in. x 10 ft. 10 in.
- Shape: RECTANGLE
- Collection Category: Contemporary/Botanical/Transitional
- Item Weight: 50 lbs.
- Pile Height: 1/2 in.
- Country: China
- Material: 100% POLYESTER
- Rug Type: MACHINE MADE RUG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Red Oak (3003O)
- LESRO Lenox Wood Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1101)
- REGENCY Black Traditional, 24 W 24 L 35 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9075BK)
- STOREX DRAWER, FILE, 18"", BK (STX61265B01C)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- Nourison Decorative Rugs