Shop All Decorative Rugs
Nourison
Nourison 11189 Home & Garden Area Rug Collection Black 10 ft x 13 ft Rectangle
Mfr # 99446111890
Zoro # G203703026
product price: $826.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$826.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446111890
- Zoro # G203703026
- UPC # 99446111890
- Country of Origin China
- Category Decorative Rugs
Description
Add some excitement to any surrounding with these magnificent indoor/outdoor rugs. Floral, scrollwork, and animal-skin patterns in vivid color make this a truly eye-catching collection. These versatile rugs are beautiful to look at, soft to walk on, easy to clean by just hosing down and can withstand almost all outdoor conditions.
Style DescriptionSpring romance! Dress up your indoor or outdoor room with a bouquet of blooms that’s bursting with color. Rust, apricot, cream and buttercup flowers grow in joyous profusion on a contrasting black ground.
Features- Indoor or Outdoor Uses
- UV Protected
- Mildew Proof
- Fade Resistant
- Easy Clean: Just Rinse with a Hose
- Style: RS021
- Color: BLACK
- Size: 10 ft. x 13 ft.
- Shape: RECTANGLE
- Collection Category: Contemporary/Botanical/Transitional
- Item Weight: 78 lbs.
- Pile Height: 1/2 in.
- Country: China
- Material: 100% POLYESTER
- Rug Type: MACHINE MADE RUG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- GLOBAL INDUSTRIAL Countertop CRT Computer Cabinet, Dark Gray (607294DG)
- WESTCLOX Westclox 70045 - 70045A - Dig Alm-Date;Bcklt -S (70045)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- SAFAVIEH Cambridge Large Rectangle Area Rug, Grey and Ivory - 8 x 10 ft. (CAM729G-8)
- Nourison Decorative Rugs