Nourison 10476 Fantasy Area Rug Collection Aqua 8 ft x 10 ft 6 in. Rectangle
Mfr # 99446104762
Zoro # G103701641
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446104762
- Zoro # G103701641
- UPC # 99446104762
- Country of Origin China
- Category Decorative Rugs
Description
These beautiful transitional rugs are meticulously crafted with high-density, hand-hooked yarns and hand carved for additional texture and dimension. Enchanting designs and colorful hues come together to create a magical ambiance for any interior. This collection is truly a treat for the senses.
Style DescriptionElegant yet ebullient, a sumptuous bouquet of exotic flowers cascade across an Aegean aqua blue background with a symphony of pink, mauve, yellow, white, green, rose and crimson. Sublime hand carving and a meticulous construction of high-density, hand-hooked yarns lend incomparable texture and dimension to this stunning transitional rug.
Features :- Style - FA18.
- Color - Aqua.
- Size - 8 ft. x 10 ft. 6 in.
- Shape - Rectangle.
- Collection - Contemporary/Botanical/Transitional.
- Item Weight - 50 lbs.
- Pile Height - 1/2 in.
- Material - 70% Pet, 30%Acrylic.
- Rug Type - Handmade Rug.
- Country - China.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Center Drawer Black Center Drawer (CDR1BK)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- SOUTHBEND Ignition Control Module (1175723)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- STANDALONE Novi Collection Day Dreaming Woven Area Rug Runner - Blue - 2 x 8 ft. (ST3532572)
- Nourison Decorative Rugs