Nourison 10435 Fantasy Area Rug Collection Aqua 2 ft 6 in. x 4 ft Rectangle
Mfr # 99446104359
Zoro # G903701490
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nourison
- MFR # 99446104359
- Zoro # G903701490
- UPC # 99446104359
- Country of Origin China
- Category Decorative Rugs
Description
These beautiful transitional rugs are meticulously crafted with high-density, hand-hooked yarns and hand carved for additional texture and dimension. Enchanting designs and colorful hues come together to create a magical ambiance for any interior. This collection is truly a treat for the senses.
Style DescriptionElegant yet ebullient, a sumptuous bouquet of exotic flowers cascade across an Aegean aqua blue background with a symphony of pink, mauve, yellow, white, green, rose and crimson. Sublime hand carving and a meticulous construction of high-density, hand-hooked yarns lend incomparable texture and dimension to this stunning transitional rug.
Features :- Style - FA18.
- Color - Aqua.
- Size - 2 ft.6 in. x 4 ft.
- Shape - Rectangle.
- Collection - Contemporary/Botanical/Transitional.
- Item Weight - 4.2 lbs.
- Pile Height - 1/2 in.
- Material - 70% Pet, 30% Acrylic.
- Rug Type - Handmade Rug.
- Country - China.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- BESTAR Connexion 60W Return Table, Antigua & Black (93812-000052)
- GLARO Umbrella Bags, PK100 (UB100)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- DYNAMIC RUGS Dynamic Rugs RV243540190 2 ft. x 3 ft. 3 in. Reverie 3540 Rectangle Contemporary Area Rug - 190 Cream & Grey (RV243540190)
- Nourison Decorative Rugs