Nourison 10431 Fantasy Area Rug Collection Ivory 2 ft 3 in. x 8 ft Runner
Mfr # 99446104311
Zoro # G503882988
Product Information
- Brand Nourison
- MFR # 99446104311
- Zoro # G503882988
- UPC # 99446104311
- Country of Origin China
- Category Decorative Rugs
Description
These beautiful transitional rugs are meticulously crafted with high-density, hand-hooked yarns and hand carved for additional texture and dimension. Enchanting designs and colorful hues come together to create a magical ambiance for any interior. This collection is truly a treat for the senses.
Style DescriptionElegant yet ebullient, a sumptuous bouquet of exotic flowers cascade across an ethereal ivory background with a symphony of pink, mauve, yellow, white, green, rose and crimson. Sublime hand carving and a meticulous construction of high-density, hand-hooked yarns lend incomparable texture and dimension to this stunning transitional rug.
Features :- Style - FA18.
- Color - Ivory.
- Size - 2 ft. 3 in. x 8 ft.
- Shape - Runner.
- Collection - Contemporary/Botanical/Transitional.
- Item Weight - 7.5 lbs.
- Pile Height - 1/2 in.
- Material - 70% Pet, 30% Acrylic.
- Rug Type - Handmade Rug.
- Country - China.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion High-Low Corner 90 Kit For 46in Low Panel With Cable (240255P)
- SONNET Sonnet T-4678 Atomic Analog Bell Ringer Clock (T-4678)
- TRADEMARK FINE ART Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24 (WAG00062-C1824GG)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- NOURISON Somerset Area Rug Collection Flame 3 Ft 6 In. X 5 Ft 6 In. Rectangle (99446047984)
- NOURISON Nourison 3274 Fantasy Area Rug Collection Black 3 ft 6 in. x 5 ft 6 in. Rectangle (99446032744)
- NOURISON Nourison 1596 Somerset Area Rug Collection Latte 5 ft 6 in. x 7 ft 5 in. Rectangle (99446015969)
- NOURISON New Horizon Area Rug Collection Wheat 2 Ft 6 In. X 4 Ft 3 In. Rectangle (99446114747)
- NOURISON Nourison 208 India House Area Rug Collection Sage 5 ft x 8 ft Rectangle (99446002082)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- LIVABLISS Colin CLN-2301 Machine Washable Area Rug (CLN2301-679)
- Nourison Decorative Rugs